E50KW3 - E50 Wobble Head Operator

Eaton

  • $25.42 (Each)
  • $25.42 (Each)

Availability: Currently Out Of Stock
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
E50KW3
Manufacturer
Eaton
Manufacturer's Part Number
E50KW3
Description
E50 Wobble Head Operator
Limit Switch Operator, E50, Accessory, Rod, Used With Side Rotary, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290775 / 00782113290775
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.42 (Each)
Resources
Attachments
 
 
E50KW3 - Specification Sheet
Images
 
 
E50KW3 - Large Image
 
E50KW3 - Large Image
Other Links
 
 
E50KW3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Rod
Descriptions
Description
E50 WOBBLE HEAD OPERATOR
Product Type
E50 Wobble Head Operator
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50KW3 E50 WOBBLE HEAD OPERATOR
Long Description
Limit Switch Operator, E50, Accessory, Rod, Used with side rotary, Stainless steel
Additional Information
dimensions
12.1400 IN X 0.0600 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KW3
GTIN
00782113290775
UPC
782113290775
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14
standard
CSA Certified,CE,UL Listed,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KW3.
Jump To:

Cross Referenced

These items are similar to E50KW3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KW3 Eaton 00782113290775
LSZ4010 Honeywell 00784549310553
9007WK Schneider Electric 00785901783763
3SX03KW3 Siemens 00754554263687

* All prices subject to change.

Begin Live Chat