ECN0501AAAR63B - Non-Combo Nema 1 FVNR SZ 0 120VAC Coil

Eaton

  • $1111.79 (Each)
  • $1,111.79 (Each)

In-Stock: 1 available locally (Cookeville, TN) ( change location)
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
ECN0501AAAR63B
Manufacturer
Eaton
Manufacturer's Part Number
ECN0501AAA-R63/B
Description
Non-Combo Nema 1 FVNR SZ 0 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0, 1-5A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450377 / 00786685450377
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,111.79 (Each)
Stock Availability
Cookeville
1 (Check another store)
Nashville RDC
3
All Stores
36
Resources
Other Links
 
 
ECN0501AAAR63B - Other
 
ECN0501AAAR63B - Other
 
ECN0501AAAR63B - Other
 
ECN0501AAAR63B - Other
Brochures
 
 
ECN0501AAAR63B - Brochure
Images
 
 
ECN0501AAAR63B - Small Image
 
ECN0501AAAR63B - Large Image
 
ECN0501AAAR63B - Large Image
 
ECN0501AAAR63B - Large Image
 
ECN0501AAAR63B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
14.9
Height
8.5
Size
NEMA size 0
Width
10.1
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 0 120VAC COIL
Extra Long Description
ETN ECN0501AAA-R63/B NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 0, 1-5A solid-state relay without ground fault
Product Type
Non-Combo Nema 1 FVNR SZ 0 120VAC Coil
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0501AAA-R63/B
GTIN
00786685450377
UPC
786685450377
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
Unknown - Unknown: Undefined
Standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ECN0501AAAR63B.
Jump To:

Similar Items

Similar items are close alternatives to ECN0501AAAR63B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat