ECN0531AAAR63E - Non-Combo Nema 1 FVNR SZ 3 120VAC Coil

Eaton

  • $2240.19 (Each)
  • $2,240.19 (Each)

In-Stock: 2 available locally (Tyler, TX) ( change location)
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
ECN0531AAAR63E
Manufacturer
Eaton
Manufacturer's Part Number
ECN0531AAA-R63/E
Description
Non-Combo Nema 1 FVNR SZ 3 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 3, 20-100A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450995 / 00786685450995
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,240.19 (Each)
Stock Availability
Tyler
2 (Check another store)
All Stores
16
Resources
Other Links
 
 
ECN0531AAAR63E - Other
 
ECN0531AAAR63E - Other
 
ECN0531AAAR63E - Other
Brochures
 
 
ECN0531AAAR63E - Brochure
Images
 
 
ECN0531AAAR63E - Small Image
 
ECN0531AAAR63E - Large Image
 
ECN0531AAAR63E - Large Image
 
ECN0531AAAR63E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
26.5
Height
11
Size
NEMA size 3
Width
14.2
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 3 120VAC COIL
Extra Long Description
ETN ECN0531AAA-R63/E NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 3, 20-100A solid-state relay without ground fault
Product Type
Non-Combo Nema 1 FVNR SZ 3 120VAC Coil
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0531AAA-R63/E
GTIN
00786685450995
UPC
786685450995
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Unknown - Unknown: Undefined
Standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Tyler Area

Location Stock Available
Sulphur Springs
1 View Store
Tyler
2 View Store

M-Z

Location Stock Available
Mansfield
1 View Store
These alternate items can be purchased instead of ECN0531AAAR63E.
Jump To:

Similar Items

Similar items are close alternatives to ECN0531AAAR63E, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat