H2012B3 - Heater Coil Pack

Eaton

  • $145.08 (Each)
  • $145.08 (Each)

In-Stock: 1 available locally (Bossier City, LA) ( change location)
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
H2012B3
Manufacturer
Eaton
Manufacturer's Part Number
H2012B-3
Description
Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 14 to 22.8 A, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967585 / 00782113967585
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.08 (Each)
Stock Availability
Bossier City
1 (Check another store)
All Stores
135
Resources
Other Links
 
 
H2012B3 - Other
 
H2012B3 - Other
 
H2012B3 - Other
Attachments
 
 
H2012B3 - Specification Sheet
Images
 
 
H2012B3 - Small Image
 
H2012B3 - Large Image
 
H2012B3 - Large Image
 
H2012B3 - Large Image
 
H2012B3 - Large Image
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
HEATER COIL PACK
Extra Long Description
ETN H2012B-3 HEATER COIL PACK
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 14 to 22.8 A, 0.15 lb
Product Type
Heater Pack
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B)
Additional Information
Dimensions
1.8000 IN X 1.8000 IN X 3.3000 IN
For Use With
Starter Sizes 00-0 (SERIES C);Sizes 1-2 (SERIES B);Iec Sizes A-F (SERIES C);Iec Sizes G-K (SERIES B)
Full Load Current Range
14 to 22.8 A
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2012B-3
GTIN
00782113967585
UPC
782113967585
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat