M22LED230G - GRN LGHT Unit 85-264VAC Screw Term

Eaton

  • $32.64 (Each)
  • $32.64 (Each)

In-Stock: 1 available locally (Spring, TX) ( change location)
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
M22LED230G
Manufacturer
Eaton
Manufacturer's Part Number
M22-LED230-G
Description
GRN LGHT Unit 85-264VAC Screw Term
Light Unit, Screw Actuator, M22 Series, Illuminated, Green, 1.46 X 1.18 X 1.03 In Size, 0.085 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685277622 / 00786685277622
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.64 (Each)
Stock Availability
Spring
1 (Check another store)
Houston RDC
40
All Stores
85
Resources
Tech Bulletins
 
 
M22LED230G - Tech Bulletin
Images
 
 
M22LED230G - Small Image
 
M22LED230G - Large Image
 
M22LED230G - Large Image
 
M22LED230G - Large Image
 
M22LED230G - Large Image
Specifications Sheets
 
 
M22LED230G - Specification Sheet
Attachments
 
 
M22LED230G - Specification Sheet
Other Links
 
 
M22LED230G - Other
 
M22LED230G - Other
 
M22LED230G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
85-264 V
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
1.46 x 1.18 x 1.03 in
Descriptions
Description
GRN LGHT UNIT 85-264VAC SCREW TERM
Extra Long Description
ETN M22-LED230-G GRN LGHT UNIT 85-2
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Light Unit, Screw Actuator, M22 Series, Illuminated, Green, 1.46 x 1.18 x 1.03 in Size, 0.085 lb
Product Type
Light Unit
Short Description
Light Unit, Illuminated, Green, 1.46 (L) x 1.18 (W) x 1.03 (H) in
Additional Information
Actuator Type
Screw
Dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Illuminated/Non-Illuminated
Illuminated
Standards Met
CSA Certified;CCC Marked;Lloyd’s Register Certified;CE Marked;Bureau Veritas;Gost-R
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-LED230-G
Series
M22
GTIN
00786685277622
UPC
786685277622
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight
0.085 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
40 View Store
Spring
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat