MMX12AA9D6N00 - Mmax 1P 230V In/3P 230V Out 9.6A 3.0HP FS3 W/O Emc

Eaton

  • $881.19 (Each)
  • $881.19 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX12AA9D6N00
Manufacturer
Eaton
Manufacturer's Part Number
MMX12AA9D6N0-0
Description
Mmax 1P 230V In/3P 230V Out 9.6A 3.0HP FS3 W/O Emc
Eaton M-Max Series Sensorless Vector Adjustable Frequency Drive, Single-Phase In, Three-Phase Out, 9.6A, 3.0HP, 230V Input and Output Voltage, FS3, W/O Emc
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268620 / 00786685268620
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$881.19 (Each)
Resources
Other Links
 
 
MMX12AA9D6N00 - Other
 
MMX12AA9D6N00 - Other
 
MMX12AA9D6N00 - Other
 
MMX12AA9D6N00 - Other
 
MMX12AA9D6N00 - Other
Images
 
 
MMX12AA9D6N00 - Large Image
 
MMX12AA9D6N00 - Large Image
 
MMX12AA9D6N00 - Large Image
 
MMX12AA9D6N00 - Small Image
 
MMX12AA9D6N00 - Large Image
Attachments
 
 
MMX12AA9D6N00 - Specification Sheet
Brochures
 
 
MMX12AA9D6N00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Description
MMAX 1P 230V IN/3P 230V OUT 9.6A 3.0HP FS3 W/O EMC
Product Type
MMX 1P 230V 3P, 9.6A, 3.0HP, FS3, W/O Emc
extra long description
ETN MMX12AA9D6N0-0 MMX 1P 230V 3P,9
Long Description
Eaton M-Max Series sensorless vector adjustable frequency drive, Single-phase in, three-phase out, 9.6A, 3.0HP, 230V input and output voltage, FS3, W/O EMC
Additional Information
dimensions
11.5000 IN X 5.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX12AA9D6N0-0
GTIN
00786685268620
UPC
786685268620
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
CE Marked,C-Tick Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MMX12AA9D6N00.
Jump To:

Similar Items

Similar items are close alternatives to MMX12AA9D6N00, though they may not be 100% alike.

Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 E...
  • Our Part #: DG132025FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DG1-32025FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,681.62) ·
DG132025FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,681.62

Each

QTY:
Each
Add
00786685858760|0786685|786685858760|78668585876|85876|DC1 12011NB A20N|DC112011N...
  • Our Part #: DC112011NBA20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DC1-12011NB-A20N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DC112011NBA20N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat