SL4PIBFW - Stacklight Base For Vert. Mounting On One Side 40M

Eaton

  • $93.86 (Each)
  • $93.86 (Each)
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
SL4PIBFW
Manufacturer
Eaton
Manufacturer's Part Number
SL4-PIB-FW
Description
Stacklight Base For Vert. Mounting On One Side 40M
Stacklight Base For Vert. Mounting On One Side- 40MM
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081678451 / 4015081678457 / 04015081678457
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.86 (Each)
Resources
Attachments
 
 
SL4PIBFW - Specification Sheet
Images
 
 
SL4PIBFW - Small Image
 
SL4PIBFW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Stack Light Basic Module
Description
STACKLIGHT BASE FOR VERT. MOUNTING ON ONE SIDE 40M
extra long description
STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 1.7 INCH WIDTH X 3.83 INCH HEIGHT; TERMINAL TYPE SPRING LOADED; TEMPERATURE RATING -30 TO 60 DEG C; INCLUDES COVER; ENCLOSURE RATING NEMA 4/4X/13, IP66; USED ON SL4-L/SL4-BL/SL4-FL/SL4-AP SERIES STACK LIGHT; SL4 MODEL
Long Description
STACK LIGHT BASIC MODULE, STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 1.7 INCH WIDTH X 3.83 INCH HEIGHT; TERMINAL TYPE SPRING LOADED; TEMPERATURE RATING -30 TO 60 DEG C
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Additional Information
Overall Dimension 1.7 Inch Width x 3.83 Inch Height; Terminal Type Spring Loaded; Temperature Rating -30 to 60 Deg C; Includes Cover; Enclosure Type NEMA 4/4X/13, IP66; Used On SL4-L/SL4-BL/SL4-FL/SL4-AP Series Stack Light
Manufacturer Information
Manufacturers Part Number
SL4-PIB-FW
Brand
Eaton
Model
SL4
GTIN
04015081678457
UPC
015081678451
Taxonomies, Classifications, and Categories
Type
Standard IN
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 508, CSA C22.2, CE, IEC
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat