SL7CBFW - Stacklight Base For Vert. Mounting On One Side 70M

Eaton

  • $117.93 (Each)
  • $117.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL7CBFW
Manufacturer
Eaton
Manufacturer's Part Number
SL7-CB-FW
Description
Stacklight Base For Vert. Mounting On One Side 70M
Eaton SL7 Stacklight Base Module
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081679540 / 4015081679546 / 04015081679546
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.93 (Each)
Resources
Images
 
 
SL7CBFW - Small Image
 
SL7CBFW - Large Image
Attachments
 
 
SL7CBFW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Stack Light Basic Module
Description
STACKLIGHT BASE FOR VERT. MOUNTING ON ONE SIDE 70M
extra long description
STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 3.54 INCH WIDTH X 4.86 INCH HEIGHT; TEMPERATURE RATING -30 TO 60 DEG C; TERMINAL TYPE SPRING LOADED; ENCLOSURE TYPE NEMA 4/4X/13, IP66; INCLUDES COVER; USED ON SL7-L/SL7-BL/SL7-FL/SL7-AP SERIES STACK LIGHT; SL7 MODEL
Additional Information
Overall Dimension 3.54 Inch Width x 4.86 Inch Height; Temperature Rating -30 to 60 Deg C; Terminal Type Spring Loaded; Enclosure Type NEMA 4/4X/13, IP66; Includes Cover; Used On SL7-L/SL7-BL/SL7-FL/SL7-AP Series Stack Light
Long Description
STACK LIGHT BASIC MODULE, STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 3.54 INCH WIDTH X 4.86 INCH HEIGHT; TEMPERATURE RATING -30 TO 60 DEG C; TERMINAL TYPE SPRING LOADED
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL7-CB-FW
Model
SL7
GTIN
04015081679546
UPC
015081679540
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Standard IN
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 508, CSA C22.2, CE, IEC
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat