XTCE018C10A - Contactor 3P FVNR 18A Frame C 1NO 110/50 120/60 CO

Eaton

  • $266.35 (Each)
  • $266.35 (Each)

In-Stock: 2 available locally (Longview, TX) ( change location)
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
XTCE018C10A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE018C10A
Description
Contactor 3P FVNR 18A Frame C 1NO 110/50 120/60 CO
Magnetic Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 40 Amp (Ul Continuous), 18 Amp (Ac-3), 40 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082770017 / 4015082770013 / 04015082770013
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.35 (Each)
Stock Availability
Longview
2 (Check another store)
All Stores
18
Resources
Images
 
 
XTCE018C10A - Large Image
Attachments
 
 
XTCE018C10A - Specification Sheet
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
40 Amp (UL Continuous), 18 Amp (AC-3), 40 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Commodity Description
IEC CONTACTORS
Description
CONTACTOR 3P FVNR 18A FRAME C 1NO 110/50 120/60 CO
Extra Long Description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 18 AMP (AC-3), 40 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 2 HP AT 115/200 VOLT 1-PHASE, 3 HP AT 230 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 3-PHASE, 10 HP AT 460 VOLT 3-PHASE, 15 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 5 KILOWATT AT 220/230 VOLT 3-PHASE, 7.5 KILOWATT AT 380/400 VOLT
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMP (UL CONTINUOUS), 18 AMP (AC-3), 40 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Product Type
Magnetic Contactor
Additional Information
Auxiliary Contact
1NO
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Construction Standard
IEC
Power Rating/Voltage
2 HP at 115/200 Volt 1-Phase, 3 HP at 230 Volt 1-Phase, 5 HP at 200/230 Volt 3-Phase, 10 HP at 460 Volt 3-Phase, 15 HP at 575 Volt 3-Phase (UL/CSA Rating), 5 Kilowatt at 220/230 Volt 3-Phase, 7.5 Kilowatt at 380/400 Volt 3-Phase, 10 Kilowatt at 415 Volt 3
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE018C10A
Model
XT
GTIN
04015082770013
UPC
015082770017
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Enclosure
IP20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Longview Area

Location Stock Available
Longview
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat