XTPAXENCSD65B - MMP Accessory Enclosure-IEC Frame D IP65 BLK

Eaton

  • $413.25 (Each)
  • $413.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPAXENCSD65B
Manufacturer
Eaton
Manufacturer's Part Number
XTPAXENCSD65B
Description
MMP Accessory Enclosure-IEC Frame D IP65 BLK
Starter and Contactor Insulated Enclosure, Surface Mount Type; Xtpaxfa/XTPAXFAEM20/Xtpaxsa/Xtpaxsatr/Xtpaxuvr/Xtpaxsr/Xtpaxcl/XTPR Series Rotary Motor Protective Circuit Breaker Used On; IP65, Nema 12/13/3R/4X Enclosure
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015081132823 / 4015081132829 / 04015081132829
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.25 (Each)
Resources
Attachments
 
 
XTPAXENCSD65B - Specification Sheet
Images
 
 
XTPAXENCSD65B - Small Image
 
XTPAXENCSD65B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Starter and Contactor Insulated Enclosure
Description
MMP ACCESSORY ENCLOSURE-IEC FRAME D IP65 BLK
extra long description
SURFACE MOUNT TYPE; XTPAXFA/XTPAXFAEM20/XTPAXSA/XTPAXSATR/XTPAXUVR/XTPAXSR/XTPAXCL/XTPR SERIES ROTARY MOTOR PROTECTIVE CIRCUIT BREAKER USED ON; IP65, NEMA 12/13/3R/4X ENCLOSURE; OVERALL SIZE 6.3 INCH WIDTH X 7.76 INCH DEPTH X 9.45 INCH HEIGHT; FRAME TYPE D; INCLUDES BLACK/GRAY ROTARY HANDLE
Additional Information
Overall Size 6.3 Inch Width x 7.76 Inch Depth x 9.45 Inch Height; Frame Type D; Includes Black/Gray Rotary Handle
Commodity Description
STARTER ACCESSORIES
Long Description
STARTER AND CONTACTOR INSULATED ENCLOSURE, SURFACE MOUNT TYPE; XTPAXFA/XTPAXFAEM20/XTPAXSA/XTPAXSATR/XTPAXUVR/XTPAXSR/XTPAXCL/XTPR SERIES ROTARY MOTOR PROTECTIVE CIRCUIT BREAKER USED ON; IP65, NEMA 12/13/3R/4X ENCLOSURE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPAXENCSD65B
GTIN
04015081132829
UPC
015081132823
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Surface Mount
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Enclosure
IP65, NEMA 12/13/3R/4X
Used On
XTPAXFA/XTPAXFAEM20/XTPAXSA/XTPAXSATR/XTPAXUVR/XTPAXSR/XTPAXCL/XTPR Series Rotary Motor Protective Circuit Breaker
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat