1MM5JK0P - Isolated Fifth Jaw Kit For Stacks

Eaton

  • $60.79 (Each)
  • $60.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MM5JK0P
Manufacturer
Eaton
Manufacturer's Part Number
1MM5JKOP
Description
Isolated Fifth Jaw Kit For Stacks
Eaton Meter Stack Fifth Jaw Kit, Fifth Jaw Kit, 1MP, 1MM, and 3MM Modular Metering Stacks, Compact and Standard Style (MB and CMB) Meter Breakers
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116007882 / 00782116007882
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.79 (Each)
Resources
Attachments
 
 
1MM5JK0P - Specification Sheet
Other Links
 
 
1MM5JK0P - Other
 
1MM5JK0P - Other
Brochures
 
 
1MM5JK0P - Brochure
Images
 
 
1MM5JK0P - Large Image
 
1MM5JK0P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Isolated Fifth Jaw Kit For Stacks
Long Description
Eaton meter stack fifth jaw kit, Fifth jaw kit, 1MP, 1MM, and 3MM modular metering stacks, compact and standard style (MB and CMB) meter breakers
Special Features
Suitable for 1MP, 1MM, and 3MM modular metering stacks, compact and standard style (MB and CMB) meter breakers
extra long description
ETN 1MM5JKOP ISOLATED FIFTH JAW KIT
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Description
ISOLATED FIFTH JAW KIT FOR STACKS
Additional Information
dimensions
5.0000 IN X 0.5000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MM5JKOP
GTIN
00782116007882
UPC
782116007882
Taxonomies, Classifications, and Categories
Type
Meter stack renewal part
Category Description
Meter Socket Accessories
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat