1MMGBK - Modular Metering Ground Bar Kit

Eaton

  • $136.32 (Each)
  • $136.32 (Each)
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
1MMGBK
Manufacturer
Eaton
Manufacturer's Part Number
1MMGBK
Description
Modular Metering Ground Bar Kit
Eaton Group Metering Ground Bar, Suitable For Mlo and MCB Loadcenters and CB Enclosures, Optional Ground Bar, Used With: Meter Packs and Meter Stacks, Wire Size: #6-2/0 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116000685 / 00782116000685
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.32 (Each)
Resources
Images
 
 
1MMGBK - Small Image
 
1MMGBK - Large Image
 
1MMGBK - Large Image
 
1MMGBK - Large Image
Other Links
 
 
1MMGBK - Other
 
1MMGBK - Other
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
#6-2/0 kcmil wire size
Descriptions
Long Description
Eaton group metering ground bar, Suitable for MLO and MCB loadcenters and CB enclosures, Optional ground bar, Used with: Meter packs and meter stacks, Wire size: #6-2/0 kcmil
Special Features
Suitable for MLO and MCB loadcenters and CB enclosures
Description
MODULAR METERING GROUND BAR KIT
Product Type
Modular Metering Ground Bar Kit
extra long description
ETN 1MMGBK MODULAR METERING GROUND
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
8.0000 IN X 5.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MMGBK
GTIN
00782116000685
UPC
782116000685
Taxonomies, Classifications, and Categories
Type
Group metering renewal part
Category Description
Meter Sockets
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat