1MMPCP - Lexan Blank Cover For Stacks Ring or Ringless

Eaton

  • $81.61 (Each)
  • $81.61 (Each)
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
1MMPCP
Manufacturer
Eaton
Manufacturer's Part Number
1MMPCP
Description
Lexan Blank Cover For Stacks Ring or Ringless
Eaton Meter Stack Cover Plate, Cover Plate, 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786849055059 / 00786849055059
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.61 (Each)
Resources
Images
 
 
1MMPCP - Large Image
 
1MMPCP - Large Image
 
1MMPCP - Large Image
 
1MMPCP - Large Image
 
1MMPCP - Large Image
 
1MMPCP - Large Image
 
1MMPCP - Small Image
Attachments
 
 
1MMPCP - Specification Sheet
Brochures
 
 
1MMPCP - Brochure
Other Links
 
 
1MMPCP - Other
 
1MMPCP - Other
 
1MMPCP - Other
 
1MMPCP - Other
 
1MMPCP - Other
 
1MMPCP - Other
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
LEXAN BLANK COVER FOR STACKS RING OR RINGLESS
Product Type
Lexan Blank Cover Stacks, Ring/Ringless
extra long description
ETN 1MMPCP Lexan Blank Cover Stacks
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Special Features
Suitable for 1MP, 1MM, and 3MM modular metering stacks
Long Description
Eaton meter stack cover plate, Cover plate, 1MP, 1MM, and 3MM modular metering stacks
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0000 IN X 7.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MMPCP
GTIN
00786849055059
UPC
786849055059
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter stack renewal part
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MMPCP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1MMPCP.

Eaton Meter Stack Cover Plate, Cover Plate, 1MP, 1MM, and 3MM Modular Metering S...
  • Our Part #: 1MMPCP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1MMPCP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.61) ·
1MMPCP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1MMPCP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MMPCP Eaton 00786849055059
29007 Schneider Electric 00785901451259

* All prices subject to change.

Begin Live Chat