1MMWB - Wall Mounting Rail For Stacks Packs and Mains 4 FT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MMWB
Manufacturer
Eaton
Manufacturer's Part Number
1MMWB
Description
Wall Mounting Rail For Stacks Packs and Mains 4 FT
Eaton Meter Stack Mounting Rail, Wall Mounting Rail, 1MP, 1MM, 3MM, 35MM, and 37MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786849054243 / 00786849054243
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1MMWB - Small Image
 
1MMWB - Large Image
Attachments
 
 
1MMWB - Specification Sheet
Brochures
 
 
1MMWB - Brochure
Other Links
 
 
1MMWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALL MOUNTING RAIL FOR STACKS PACKS AND MAINS 4 FT
Product Type
Wall Mounting Rail, 4 FT - Group Meter
extra long description
ETN 1MMWB WALL MOUNTING RAIL, 4 FT
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton meter stack mounting rail, Wall mounting rail, 1MP, 1MM, 3MM, 35MM, and 37MM modular metering stacks
Special Features
Suitable for 1MP, 1MM, 3MM, 35MM, and 37MM modular metering stacks
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
48.0000 IN X 1.5000 IN X 0.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MMWB
GTIN
00786849054243
UPC
786849054243
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter stack accessory
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat