1MPLK1 - Line Lug Kit For M.P.

Eaton

  • $19.26 (Each)
  • $19.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MPLK1
Manufacturer
Eaton
Manufacturer's Part Number
1MPLK1
Description
Line Lug Kit For M.P.
Eaton Meter Pack Field-Installed Lugs, Field-Installed Lugs, Used With: 400 or 600A Main Bus, Wire Size: (1) #6 Awg-600 Kcmil or (2) #2/0 Awg-250 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849054120 / 00786849054120
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.26 (Each)
Resources
Other Links
 
 
1MPLK1 - Other
Brochures
 
 
1MPLK1 - Brochure
Attachments
 
 
1MPLK1 - Specification Sheet
Images
 
 
1MPLK1 - Large Image
 
1MPLK1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton meter pack field-installed lugs, Field-installed lugs, Used with: 400 or 600A main bus, Wire size: (1) #6 AWG-600 kcmil or (2) #2/0 AWG-250 kcmil
Special Features
For use with: 400 or 600A main bus
Product Type
Line Lug Kit For M.P.
Description
LINE LUG KIT FOR M.P.
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MPLK1 LINE LUG KIT FOR M.P.
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.0000 IN X 4.0000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MPLK1
GTIN
00786849054120
UPC
786849054120
Taxonomies, Classifications, and Categories
Type
Meter pack accessory
Category Description
Meter Sockets
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat