1MPLK2 - Line Lug Kit For M.P.

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MPLK2
Manufacturer
Eaton
Manufacturer's Part Number
1MPLK2
Description
Line Lug Kit For M.P.
Eaton Meter Pack Field-Installed Lugs, Field-Installed Lugs, Used With: 400 or 600A Main Bus, Wire Size: 750 Kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849054137 / 00786849054137
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1MPLK2 - Small Image
 
1MPLK2 - Large Image
 
1MPLK2 - Large Image
 
1MPLK2 - Large Image
Attachments
 
 
1MPLK2 - Specification Sheet
Brochures
 
 
1MPLK2 - Brochure
Other Links
 
 
1MPLK2 - Other
 
1MPLK2 - Other
 
1MPLK2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton meter pack field-installed lugs, Field-installed lugs, Used with: 400 or 600A main bus, Wire size: 750 kcmil
Special Features
For use with: 400 or 600A main bus
extra long description
ETN 1MPLK2 LINE LUG KIT FOR M.P.
Product Type
Line Lug Kit For M.P.
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
8.0000 IN X 5.0000 IN X 0.2000 IN
Manufacturer Information
Manufacturers Part Number
1MPLK2
Brand
Eaton
GTIN
00786849054137
UPC
786849054137
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat