3MMBSK - Bussed Spacer For Stacks 1200A 4 In

Eaton

  • $468.25 (Each)
  • $468.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MMBSK
Manufacturer
Eaton
Manufacturer's Part Number
3MMBSK
Description
Bussed Spacer For Stacks 1200A 4 In
Eaton Group Metering Bussed Spacer, Bussed Spacers, 1200A, Copper, Size: 4 In, Used With: 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786849054052 / 00786849054052
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$468.25 (Each)
Resources
Other Links
 
 
3MMBSK - Other
 
3MMBSK - Other
Images
 
 
3MMBSK - Large Image
 
3MMBSK - Large Image
 
3MMBSK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Size
4 in
Descriptions
Long Description
Eaton group metering bussed spacer, Bussed spacers, 1200A, Copper, Size: 4 in, Used with: 1MP, 1MM, and 3MM modular metering stacks
Description
BUSSED SPACER FOR STACKS 1200A 4 IN
Product Type
Bussed Spacer For Stacks, 1200A, 4 In
extra long description
ETN 3MMBSK BUSSED SPACER FOR STACKS
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.8800 IN X 4.3800 IN X 17.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3MMBSK
GTIN
00786849054052
UPC
786849054052
Taxonomies, Classifications, and Categories
Type
Group metering renewal part
Category Description
Meter Sockets
Packaging
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat