3MMEB12 - 12 In Indoor Corner Elbow For Stacks 1200a

Eaton

  • $2358.78 (Each)
  • $2,358.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MMEB12
Manufacturer
Eaton
Manufacturer's Part Number
3MMEB12
Description
12 In Indoor Corner Elbow For Stacks 1200a
Eaton Group Metering Indoor Corner Elbow, Indoor Corner Elbow, 1200A, Copper, Four-Wire, Three-Phase, Size: 12 In, Used With: 1MM and 3MM Modular Metering Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786849054038 / 00786849054038
Weight per unit
59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,358.78 (Each)
Resources
Other Links
 
 
3MMEB12 - Other
 
3MMEB12 - Other
 
3MMEB12 - Other
 
3MMEB12 - Other
 
3MMEB12 - Other
 
3MMEB12 - Other
 
3MMEB12 - Other
Brochures
 
 
3MMEB12 - Brochure
Attachments
 
 
3MMEB12 - Specification Sheet
Images
 
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
 
3MMEB12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Dimensions and Weight
Size
12 in
Descriptions
Description
12 IN INDOOR CORNER ELBOW FOR STACKS 1200A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
extra long description
ETN 3MMEB12 12 IN INDOOR CORNER ELB
Product Type
12 In Indoor Corner Elbow Stacks, 1200a
Long Description
Eaton group metering indoor corner elbow, Indoor corner elbow, 1200A, Copper, Four-wire, Three-phase, Size: 12 in, Used with: 1MM and 3MM modular metering stacks
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
18.2000 IN X 18.0000 IN X 17.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MMEB12
GTIN
00786849054038
UPC
786849054038
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Multiple metering accessory
Packaging
Weight per each
59
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat