ARP00017CH2 - 2" Hub With Large Diameter Opening

Eaton

  • $86.18 (Each)
  • $86.18 (Each)

  • $430.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00017CH2
Manufacturer
Eaton
Manufacturer's Part Number
ARP00017CH2
Description
2" Hub With Large Diameter Opening
Socket Hub, 3.5 In Overall Height, 8 In Overall Width, 10 In Overall Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113950822 / 00782113950822
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.18 (Each)
Standard Packaging
$430.90 (Per 5)
Resources
Other Links
 
 
ARP00017CH2 - Other
 
ARP00017CH2 - Other
 
ARP00017CH2 - Other
Brochures
 
 
ARP00017CH2 - Brochure
Attachments
 
 
ARP00017CH2 - Specification Sheet
Specifications Sheets
 
 
ARP00017CH2 - Specification Sheet
Images
 
 
ARP00017CH2 - Small Image
 
ARP00017CH2 - Large Image
 
ARP00017CH2 - Large Image
 
ARP00017CH2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10 in
Size
2 INCH
Descriptions
Product Type
Socket Hub
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Socket Hub, 3.5 in Overall Height, 8 in Overall Width, 10 in Overall Length, 0.5 lb
Short Description
Socket Hub, 3.5 in (H), 10in (L)
Description
2" HUB WITH LARGE DIAMETER OPENING
extra long description
ETN ARP00017CH2 2" Hub With Large D
Special Features
For Use With Meter Sockets
Additional Information
accessory type
Socket Hub
Overall Height
3.5 in
Overall Width
8 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA
Made in USA
yes
dimensions
10.0000 IN X 8.0000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00017CH2
GTIN
00782113950822
UPC
782113950822
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat