ARP00984CH - HQ Anti-Inversion Clip For Single Meter Sockets

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00984CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00984CH
Description
HQ Anti-Inversion Clip For Single Meter Sockets
Eaton Meter Socket Anti-Inversion Clip, HQ Anti-Inversion Clip, Used With: Single Meter Sockets
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116128426 / 00782116128426
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ARP00984CH - Small Image
 
ARP00984CH - Large Image
Attachments
 
 
ARP00984CH - Specification Sheet
Brochures
 
 
ARP00984CH - Brochure
Other Links
 
 
ARP00984CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HQ ANTI-INVERSION CLIP FOR SINGLE METER SOCKETS
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
HQ Anti-Inversion Clip For SMS
extra long description
ETN ARP00984CH HQ Anti-Inversion Cl
Long Description
Eaton meter socket anti-inversion clip, HQ anti-inversion clip, Used with: Single meter sockets
Special Features
For use with: Single position meter sockets
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.0000 IN X 3.0000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00984CH
GTIN
00782116128426
UPC
782116128426
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat