CC2200 - 1PH 2P 200A 240V Type CC Main Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC2200
Manufacturer
Eaton
Manufacturer's Part Number
CCV2225X
Description
1PH 2P 200A 240V Type CC Main Breaker
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368658 / 00786685368658
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CC2200 - Small Image
 
CC2200 - Large Image
 
CC2200 - Large Image
 
CC2200 - Large Image
Attachments
 
 
CC2200 - Specification Sheet
Brochures
 
 
CC2200 - Brochure
Tech Bulletins
 
 
CC2200 - Tech Bulletin
Other Links
 
 
CC2200 - Other
 
CC2200 - Other
 
CC2200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
1PH 2P 200A 240V TYPE CC MAIN BREAKER
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
CCV, 2P, 225A, 10KAIC, Load Lugs Only
extra long description
ETN CCV2225X CCV, 2P, 225A, 10kAIC,
Long Description
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,225 A,10 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures,Load side terminals
Additional Information
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCV2225X
GTIN
00786685368658
UPC
786685368658
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Availability
Status
Inactive
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CC2200.
Jump To:

Similar Items

Similar items are close alternatives to CC2200, though they may not be 100% alike.

Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overa...
  • Our Part #: CCV2200
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CCV2200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($354.12) ·
CCV2200 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$354.12

Each

QTY:
Each
Add
Circuit Breaker, 200 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Ove...
  • Our Part #: CCV2200X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCV2200X
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($403.89) ·
CCV2200X - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$403.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat