CH225 - 2P 25A 240V Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH225
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH225
Description
2P 25A 240V Breaker
Eaton BR225|Eaton CHQ225|Geindust GTHQP225|Geindust THQL2125|Geindust THQP225|Grainger 5B741|Ite PCB230GF|Schneider QO225|Schneider QO22578590101241|Siemens BQD145|Siemens PCB235|Squared Qo225
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113121451 / 00782113121451
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH225 - Small Image
 
CH225 - Large Image
 
CH225 - Large Image
Attachments
 
 
CH225 - Specification Sheet
Brochures
 
 
CH225 - Brochure
Other Links
 
 
CH225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
used with
Type CH Loadcenters
Wire Size
(1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Dimensions and Weight
Height
3.5
Length
3.5
Width
1.5
Descriptions
Description
2P 25A 240V BREAKER
Product Type
CH225TYPE CH 3/4-Inch Standard Circuit Breaker
extra long description
ETN CH225 CH225Type CH 3/4-inch Sta
Long Description
Eaton BR225|Eaton CHQ225|GEIndust GTHQP225|GEIndust THQL2125|GEIndust THQP225|Grainger 5B741|ITE PCB230GF|Schneider QO225|Schneider QO22578590101241|Siemens BQD145|Siemens PCB235|SquareD QO225
Additional Information
dimensions
3.2500 IN X 1.5000 IN X 1.5000 IN
main circuit breaker
CH
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH225
GTIN
00782113121451
UPC
782113121451
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH225.
Jump To:

Similar Items

Similar items are close alternatives to CH225, though they may not be 100% alike.

Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHF225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($122.30) · 25 ($611.50) ·
CHF225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.46

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($100.60) ·
BR225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.12

Each

QTY:
Each
Add
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement...
  • Our Part #: CHQ225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHQ225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($225.80) ·
CHQ225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.16

Each

QTY:
Each
Add
THQL 2 Pole 120/240V 10K Ic 25 Amp
  • Our Part #: THQL2125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: THQL2125
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.66) ·
THQL2125 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$189.66

Each

QTY:
Each
Add
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Cons...
  • Our Part #: THQP225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: THQP225
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.66) ·
THQP225 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$189.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR225 Eaton 00786676362900
CH225 Eaton 00782113121451
CHQ225 Eaton 00782113010915
THQL2125 GENERAL ELECTRIC 00783164138306
THQP225 GENERAL ELECTRIC 00783164085662
QO225 Schneider Electric 00785901012412
BQD145 Siemens 00783643277144
GTHQP225 GENERAL ELECTRIC n/a
5B741 WW GRAINGER n/a
PCB230GF ITE n/a
QO22578590101241 Schneider Electric n/a
PCB235 Siemens n/a

* All prices subject to change.

Begin Live Chat