CH240GFT - Type BR 5 Ma GFI BRKR 40A/2 Pole 120/240V 10K_Self

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH240GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH240GFT
Description
Type BR 5 Ma GFI BRKR 40A/2 Pole 120/240V 10K_Self
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025720 / 00786676025720
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH240GFT - Small Image
 
CH240GFT - Large Image
 
CH240GFT - Large Image
 
CH240GFT - Large Image
Attachments
 
 
CH240GFT - Specification Sheet
Brochures
 
 
CH240GFT - Brochure
Other Links
 
 
CH240GFT - Other
 
CH240GFT - Other
 
CH240GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Descriptions
Description
TYPE BR 5 MA GFI BRKR 40A/2 POLE 120/240V 10K_SELF
Product Type
Eaton CH Gfci Circuit Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CH240GFT Eaton CH GFCI circuit
Long Description
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,40 A,10 kAIC,Two-pole,120/240 V,CH,Common,Plug-on,#14-4 AWG,Ground fault self test,GFI
Special Features
Ground Fault Self Test
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH240GFT
GTIN
00786676025720
UPC
786676025720
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH240GFT.
Jump To:

Similar Items

Similar items are close alternatives to CH240GFT, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 40 A, 10 Kaic, Two-Pole,...
  • Our Part #: CHN240GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHN240GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,279.00) ·
CHN240GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$327.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat