CH24NLPN125E - 24C 125A 1PH Convertible Plug On Loadcenteron

Eaton

  • $306.11 (Each)
  • $306.11 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24NLPN125E
Manufacturer
Eaton
Manufacturer's Part Number
CH24NLPN125E
Description
24C 125A 1PH Convertible Plug On Loadcenteron
CH 3/4-Inch Main Loadcenter, 24 Spaces, 24 Circuits, 125 A, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 29.13 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 18 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685347486 / 00786685347486
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.11 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
CH24NLPN125E - Small Image
 
CH24NLPN125E - Large Image
 
CH24NLPN125E - Large Image
Brochures
 
 
CH24NLPN125E - Brochure
Other Links
 
 
CH24NLPN125E - Other
 
CH24NLPN125E - Other
Attachments
 
 
CH24NLPN125E - Specification Sheet
Specifications Sheets
 
 
CH24NLPN125E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH24NLPN125E.
Jump To:

Similar Items

Similar items are close alternatives to CH24NLPN125E, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Ste...
  • MFR Part #: CHP32L150X5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($241.19) ·
CHP32L150X5 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$241.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat