CH32NLPN225J - CH Convertible Loadctr, Plug-On Neutral, Main Lugs F

Eaton

  • $359.43 (Each)
  • $359.43 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32NLPN225J
Manufacturer
Eaton
Manufacturer's Part Number
CH32NLPN225J
Description
CH Convertible Loadctr, Plug-On Neutral, Main Lugs F
CH 3/4-Inch Main Loadcenter, 32 Spaces, 32 Circuits, 225 A, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 34.13 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685347493 / 00786685347493
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.43 (Each)
Resources
Images
 
 
CH32NLPN225J - Small Image
 
CH32NLPN225J - Large Image
 
CH32NLPN225J - Large Image
 
CH32NLPN225J - Large Image
 
CH32NLPN225J - Large Image
 
CH32NLPN225J - Video
Specifications Sheets
 
 
CH32NLPN225J - Specification Sheet
Attachments
 
 
CH32NLPN225J - Specification Sheet
Brochures
 
 
CH32NLPN225J - Brochure
Other Links
 
 
CH32NLPN225J - Other
 
CH32NLPN225J - Other
 
CH32NLPN225J - Other
 
CH32NLPN225J - Other
 
CH32NLPN225J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Wire Size
#2 AWG to 300 kcmil
Material
Metallic (Enclosure)
Phase
1
interrupt rating
10
amperage rating
225
Cover Type
Ch8nljf-combination, ch8nljs-surface
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
34.13 in
Depth
36
Width
15
Height
5.5
Size
J
Descriptions
Long Description
CH 3/4-inch Main Loadcenter, 32 Spaces, 32 Circuits, 225 A, #2 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 34.13 in Overall Length, 14.31 in Overall Width, 3.88 in Overall Height, 20 lb
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Short Description
CH 3/4-inch Main Loadcenter, 225 A, For Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Product Type
Ch 3/4-Inch Main Loadcenter
Description
CH CONVERTIBLE LOADCTR,PLUG-ON NEUTRAL,MAIN LUGS F
extra long description
ETN CH32NLPN225J CH CONV LC,PLUG-ON
Special Features
Plug-on neutral
Additional Information
Number of Circuits
32
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Enclosure Type
Nema 1
for use with
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Overall Width
14.31 in
Overall Height
3.88 in
Circuit Breaker Compatibility
CH Circuit Breaker
media
Yes
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32NLPN225J
GTIN
00786685347493
UPC
786685347493
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Availability
Status
Inactive
Packaging
Weight
20 lb
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH32NLPN225J.
Jump To:

Similar Items

Similar items are close alternatives to CH32NLPN225J, though they may not be 100% alike.

Eaton CH 3/4-Ineaton CH Loadcenter, 225A, Convertible W/ Lugs, 32 Spaces
  • Our Part #: CHP32E225X6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32E225X6
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($504.48) ·
CHP32E225X6 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$504.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat