CH42N225K - 42C 225A 1PH Convertible Loadcenter

Eaton

  • $312.88 (Each)
  • $312.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42N225K
Manufacturer
Eaton
Manufacturer's Part Number
CH42N225K
Description
42C 225A 1PH Convertible Loadcenter
CH 3/4-Inch Main Loadcenter, 42 Spaces, 42 Circuits, 225 A, 120/240 V, #2 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 37 In Overall Length, 14.31 In Overall Width, 3.88 In Overall Height, 23.8 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098517 / 00782113098517
Weight per unit
23.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.88 (Each)
Resources
Images
 
 
CH42N225K - Small Image
 
CH42N225K - Small Image
 
CH42N225K - Large Image
 
CH42N225K - Large Image
Specifications Sheets
 
 
CH42N225K - Specification Sheet
Attachments
 
 
CH42N225K - Specification Sheet
Brochures
 
 
CH42N225K - Brochure
Other Links
 
 
CH42N225K - Other
 
CH42N225K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V
Wire Size
#2 AWG to 300 kcmil
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
amperage rating
225 lm
Phase
1 W
Cover Type
Ch8kf-combination, ch8ks-surface
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
37 in
Size
K
Descriptions
Description
42C 225A 1PH CONVERTIBLE LOADCENTER
Long Description
CH 3/4-inch Main Loadcenter, 42 Spaces, 42 Circuits, 225 A, 120/240 V, #2 AWG to 300 kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 37 in Overall Length, 14.31 in Overall Width, 3.88 in Overall Height, 23.8 lb
Features
Eaton’s CH 3/4-inch load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Short Description
CH 3/4-inch Main Loadcenter, 225 A, 120/240 V, 42C, NEMA 3R
Product Type
Ch 3/4-Inch Main Loadcenter
extra long description
ETN CH42N225K CH 3/4-inch main load
Special Features
Standard In
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type CH 3/4-inch (19.1 mm) Branch Circuit Breaker
Overall Width
14.31 in
Overall Height
3.88 in
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
42 WTT
dimensions
93.9800centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8kf-combination, ch8ks-surface
main circuit breaker
CH
Box Size
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42N225K
GTIN
00782113098517
UPC
782113098517
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Availability
Status
Inactive
Packaging
Weight
23.8 lb
Weight per each
23.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat