CH42NL225K - 42C 225A 1PH Conv Loadcenter W Main Lugstory Insta

Eaton

  • $155.21 (Each)
  • $155.21 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42NL225K
Manufacturer
Eaton
Manufacturer's Part Number
CH42NL225K
Description
42C 225A 1PH Conv Loadcenter W Main Lugstory Insta
CH 3/4-Inch Main Loadcenter, Single-Phase, 42 Circuits, 42-Pole, 225A, Nema 1, Factory Installed Main Lug
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116109968 / 00782116109968
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.21 (Each)
Resources
Images
 
 
CH42NL225K - Small Image
 
CH42NL225K - Large Image
Attachments
 
 
CH42NL225K - Specification Sheet
Brochures
 
 
CH42NL225K - Brochure
Tech Bulletins
 
 
CH42NL225K - Tech Bulletin
Other Links
 
 
CH42NL225K - Other
 
CH42NL225K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
amperage rating
225 lm
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
K
Descriptions
Description
42C 225A 1PH CONV LOADCENTER W MAIN LUGSTORY INSTA
extra long description
ETN CH42NL225K CH 3/4-inch main loa
Product Type
Ch 3/4-Inch Main Loadcenter
Long Description
CH 3/4-inch main loadcenter, single-phase, 42 circuits, 42-pole, 225A, NEMA 1, factory installed main lug
Special Features
Standard In
Additional Information
Number of Circuits
42 W
dimensions
93.9800centimetreX36.3474centimetreX98.5520millimetre
number of spaces
42 WTT
main circuit breaker
CH
Box Size
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42NL225K
GTIN
00782116109968
UPC
782116109968
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Convertible, main lug
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42NL225K.
Jump To:

Similar Items

Similar items are close alternatives to CH42NL225K, though they may not be 100% alike.

Eaton CH Pon 3/4-Ineaton CH Loadcenter, 225A, Convertible, Lugs Inst, 42 Spaces,...
  • Our Part #: CHP42E225X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42E225X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($211.84) ·
CHP42E225X7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$211.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat