CH60BPN200N - 60C 200A 1PH MB Plug On Neutral Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH60BPN200N
Manufacturer
Eaton
Manufacturer's Part Number
CH60BPN200N
Description
60C 200A 1PH MB Plug On Neutral Loadcenter
CH 3/4-Inch Main Loadcenter, Single-Phase, 60 Circuits, 120-Pole, #2-300 Kcmil Wire, 200A, Nema 1, Plug-On Neutral
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
786685425276 / 00786685425276
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
CH60BPN200N - Brochure
Other Links
 
 
CH60BPN200N - Other
 
CH60BPN200N - Other
Images
 
 
CH60BPN200N - Large Image
Attachments
 
 
CH60BPN200N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metallic
Descriptions
Description
60C 200A 1PH MB PLUG ON NEUTRAL LOADCENTER
extra long description
ETN CH60BPN200N CH 3/4-inch main lo
Product Type
Ch 3/4-Inch Main Loadcenter
Long Description
CH 3/4-inch main loadcenter, single-phase, 60 circuits, 120-pole, #2-300 kcmil wire, 200A, NEMA 1, plug-on neutral
Special Features
Plug-on neutral
Additional Information
dimensions
45.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
CH60BPN200N
Brand
Eaton
GTIN
00786685425276
UPC
786685425276
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
igcc
4476
unspsc code
6515
Type
MAIN BREAKER
Availability
Status
Inactive
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH60BPN200N.
Jump To:

Similar Items

Similar items are close alternatives to CH60BPN200N, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X9, Copper, X9, Nem...
  • Our Part #: CHP60B200X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP60B200X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($771.46) ·
CHP60B200X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$771.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat