CHEC24L125E - CH Surge Provision Loadcntr 24 CCT 125A Main Lug O

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHEC24L125E
Manufacturer
Eaton
Manufacturer's Part Number
CHEC24L125E
Description
CH Surge Provision Loadcntr 24 CCT 125A Main Lug O
Eaton CH Surge Loadcenter, Provision Only, Convertible, 125 A, E, 24 Circuits, #6-4/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200146 / 00782116200146
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHEC24L125E - Large Image
 
CHEC24L125E - Large Image
 
CHEC24L125E - Large Image
 
CHEC24L125E - Large Image
 
CHEC24L125E - Large Image
 
CHEC24L125E - Small Image
Attachments
 
 
CHEC24L125E - Specification Sheet
Other Links
 
 
CHEC24L125E - Other
 
CHEC24L125E - Other
 
CHEC24L125E - Other
 
CHEC24L125E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Height
3
Depth
32
Descriptions
Long Description
Eaton CH surge loadcenter,Provision only,Convertible,125 A,E,24 Circuits,#6-4/0 AWG
Special Features
Provision only
Description
CH SURGE PROVISION LOADCNTR 24 CCT 125A MAIN LUG O
Product Type
CH Surge Prov LC, 24 CCT, 125A, Mlo
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
extra long description
ETN CHEC24L125E CH Surge Prov LC, 2
Additional Information
dimensions
32.0000 IN X 10.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHEC24L125E
GTIN
00782116200146
UPC
782116200146
Taxonomies, Classifications, and Categories
Type
Surge loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat