CHEC42N225L - CH Surge Provision Loadcntr 42 CCT 225A Convertibl

Eaton

  • $734.81 (Each)
  • $734.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHEC42N225L
Manufacturer
Eaton
Manufacturer's Part Number
CHEC42N225L
Description
CH Surge Provision Loadcntr 42 CCT 225A Convertibl
Eaton CH Surge Loadcenter, Provisions Only, Type CH Surge Ready Loadcenter, Convertible, 225 A, 42 Circuits
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116200214 / 00782116200214
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$734.81 (Each)
Resources
Images
 
 
CHEC42N225L - Large Image
 
CHEC42N225L - Large Image
 
CHEC42N225L - Small Image
 
CHEC42N225L - Large Image
 
CHEC42N225L - Large Image
 
CHEC42N225L - Large Image
Attachments
 
 
CHEC42N225L - Specification Sheet
Other Links
 
 
CHEC42N225L - Other
 
CHEC42N225L - Other
 
CHEC42N225L - Other
 
CHEC42N225L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
interrupt rating
25
Phase
1
Dimensions and Weight
Height
4
Depth
40
Width
15
Descriptions
Product Type
CH Surge Prov LC, 42 CCT, 225A, Conv
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
extra long description
ETN CHEC42N225L CH Surge Prov LC, 4
Description
CH SURGE PROVISION LOADCNTR 42 CCT 225A CONVERTIBL
Special Features
Provisions only
Long Description
Eaton CH surge loadcenter,Provisions only,Type CH surge ready loadcenter, Convertible,225 A,42 Circuits
Additional Information
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHEC42N225L
GTIN
00782116200214
UPC
782116200214
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat