CHP08N200RF - CH Pon Loadcntr 200A Convertible 8 Space N3R

Eaton

  • $570.84 (Each)
  • $570.84 (Each)

In-Stock: 108 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP08N200RF
Manufacturer
Eaton
Manufacturer's Part Number
CHP08N200RF
Description
CH Pon Loadcntr 200A Convertible 8 Space N3R
Eaton CH Convertible Loadcenters, Cover Included, Convertible (Main Device Purchased Separately), 200 A, X5, Copper, Nema 3R, Metallic, CSR, 16, 8, Three-Wire, Single-Phase, Overhead
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058487 / 00786689058487
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$570.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
108
Resources
Images
 
 
CHP08N200RF - Small Image
 
CHP08N200RF - Large Image
 
CHP08N200RF - Video
Attachments
 
 
CHP08N200RF - Specification Sheet
Brochures
 
 
CHP08N200RF - Brochure
Other Links
 
 
CHP08N200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Dimensions and Weight
Width
14.31
Depth
29
Height
5.19
Size
X5
Descriptions
Description
CH PON LOADCNTR 200A CONVERTIBLE 8 SPACE N3R
extra long description
ETN CHP08N200RF CH PON Loadcenter,
Product Type
CH Pon Loadcenter, 200A, Conv, 8SP, N3R
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH convertible loadcenters, Cover included, Convertible (main device purchased separately), 200 A, X5,Copper, NEMA 3R, Metallic, CSR, 16, 8, Three-wire, Single-phase, Overhead
Special Features
Cover included
Additional Information
media
Yes
number of spaces
8
Manufacturer Information
Manufacturers Part Number
CHP08N200RF
Brand
Eaton
GTIN
00786689058487
UPC
786689058487
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat