CHP20L125X2 - CH Pon Loadcntr 125A Mlo 20 Spaces

Eaton

  • $394.09 (Each)
  • $394.09 (Each)

In-Stock: 1 available locally (Austin RDC, TX) ( change location)
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
CHP20L125X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP20L125X2
Description
CH Pon Loadcntr 125A Mlo 20 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 125 A, X2, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 40, 20, 3, Single-Phase, 120/240 V, #6-2/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054250 / 00786689054250
Weight per unit
12.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$394.09 (Each)
Stock Availability
Austin RDC
1 (Check another store)
All Stores
58
Resources
Attachments
 
 
CHP20L125X2 - Specification Sheet
Images
 
 
CHP20L125X2 - Small Image
 
CHP20L125X2 - Large Image
 
CHP20L125X2 - Large Image
 
CHP20L125X2 - Large Image
 
CHP20L125X2 - Video
Brochures
 
 
CHP20L125X2 - Brochure
Other Links
 
 
CHP20L125X2 - Other
 
CHP20L125X2 - Other
 
CHP20L125X2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
21
Height
4
Size
X2
Width
14.3
Descriptions
Description
CH PON LOADCNTR 125A MLO 20 SPACES
Extra Long Description
ETN CHP20L125X2 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters, PON, CH, 125 A, X2, Copper, !, NEMA 1 indoor, Steel, 25 kAIC, 40, 20, 3, Single-phase, 120/240 V, #6-2/0 AWG
Product Type
CH Pon Loadcenter, 125A, Mlo, 20 Spaces
Special Features
PON
Additional Information
Media
Yes
Number Of Spaces
20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP20L125X2
GTIN
00786689054250
UPC
786689054250
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
12.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP20L125X2.
Jump To:

Similar Items

Similar items are close alternatives to CHP20L125X2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat