CHP22B125X2 - CH Pon Loadcntr 125A Main BRKR 22 Spaces

Eaton

  • $455.08 (Each)
  • $455.08 (Each)

In-Stock: 2 available locally (Natchitoches, LA) ( change location)
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
CHP22B125X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP22B125X2
Description
CH Pon Loadcntr 125A Main BRKR 22 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 125 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 44, Single-Pole, 22, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055158 / 00786689055158
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$455.08 (Each)
Stock Availability
Natchitoches
2 (Check another store)
Alexandria
4
All Stores
110
Resources
Attachments
 
 
CHP22B125X2 - Specification Sheet
Images
 
 
CHP22B125X2 - Small Image
 
CHP22B125X2 - Large Image
 
CHP22B125X2 - Large Image
 
CHP22B125X2 - Large Image
 
CHP22B125X2 - Video
Brochures
 
 
CHP22B125X2 - Brochure
Other Links
 
 
CHP22B125X2 - Other
 
CHP22B125X2 - Other
 
CHP22B125X2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
X2
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
21
Height
3.88
Size
X2
Width
14.31
Descriptions
Description
CH PON LOADCNTR 125A MAIN BRKR 22 SPACES
Extra Long Description
ETN CHP22B125X2 CH PON LC, 125A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,Main breaker,125 A,X2,Copper,X2,NEMA 1,Metallic,10 kAIC,CH,44,Single-pole,22,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG,120/240 V
Product Type
CH Pon LC, 125A, MB, 22SP
Additional Information
Media
Yes
Number Of Spaces
22
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP22B125X2
GTIN
00786689055158
UPC
786689055158
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP22B125X2.
Jump To:

Similar Items

Similar items are close alternatives to CHP22B125X2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat