CHP22N125X2 - CH Pon Loadcntr 125A Convertible 22 Spaces

Eaton

  • $417.27 (Each)
  • $417.27 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP22N125X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP22N125X2
Description
CH Pon Loadcntr 125A Convertible 22 Spaces
Eaton CH Pon 3/4-Ineaton CH Loadcenter, 125A, Convertible, 22 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786679189726 / 00786679189726
Weight per unit
12.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
CHP22N125X2 - Specification Sheet
Images
 
 
CHP22N125X2 - Small Image
 
CHP22N125X2 - Large Image
 
CHP22N125X2 - Large Image
 
CHP22N125X2 - Large Image
 
CHP22N125X2 - Video
Brochures
 
 
CHP22N125X2 - Brochure
Other Links
 
 
CHP22N125X2 - Other
 
CHP22N125X2 - Other
 
CHP22N125X2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metallic
Descriptions
Description
CH PON LOADCNTR 125A CONVERTIBLE 22 SPACES
Extra Long Description
ETN CHP22N125X2 CH PON LC, 125A, CO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH PON 3/4-inEaton CH loadcenter, 125A, convertible, 22 spaces
Product Type
CH Pon LC, 125A, Conv, 22SP
Additional Information
Dimensions
21.0000 IN X 14.3100 IN X 3.8800 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP22N125X2
GTIN
00786679189726
UPC
786679189726
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
12.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat