CHP24B200X5 - CH Pon Loadcntr 200A Main BRKR 24 Space

Eaton

  • $929.06 (Each)
  • $929.06 (Each)

In-Stock: 1 available locally (Corsicana, TX) ( change location)
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
CHP24B200X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP24B200X5
Description
CH Pon Loadcntr 200A Main BRKR 24 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CSR, 48, 24, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189580 / 00786679189580
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$929.06 (Each)
Stock Availability
Corsicana
1 (Check another store)
DFW RDC
1
All Stores
15
Resources
Attachments
 
 
CHP24B200X5 - Specification Sheet
Images
 
 
CHP24B200X5 - Small Image
 
CHP24B200X5 - Large Image
 
CHP24B200X5 - Large Image
 
CHP24B200X5 - Large Image
 
CHP24B200X5 - Video
Brochures
 
 
CHP24B200X5 - Brochure
Other Links
 
 
CHP24B200X5 - Other
 
CHP24B200X5 - Other
 
CHP24B200X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
X5
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
29
Height
3.88
Size
X5
Width
14.31
Descriptions
Description
CH PON LOADCNTR 200A MAIN BRKR 24 SPACE
Extra Long Description
ETN CHP24B200X5 CH PON LC, 200A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,200 A,X5,Copper,X5,NEMA 1,Metallic,10 kAIC,CSR,48,24,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Product Type
CH Pon LC, 200A, MB, 24SP
Special Features
PON
Additional Information
Media
Yes
Number Of Spaces
24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP24B200X5
GTIN
00786679189580
UPC
786679189580
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
18.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHP24B200X5.
Jump To:

Similar Items

Similar items are close alternatives to CHP24B200X5, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat