CHP42N225R - CH Pon Loadcntr 225A Convertible 42 Space N3R

Eaton

  • $482.41 (Each)
  • $482.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP42N225R
Manufacturer
Eaton
Manufacturer's Part Number
CHP42N225R
Description
CH Pon Loadcntr 225A Convertible 42 Space N3R
Eaton CH Plug-On Neutral Loadcenter, 225A, Convertible, 42 Spaces, Nema 3R
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058746 / 00786689058746
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$482.41 (Each)
Resources
Images
 
 
CHP42N225R - Small Image
 
CHP42N225R - Large Image
 
CHP42N225R - Large Image
 
CHP42N225R - Large Image
 
CHP42N225R - Large Image
 
CHP42N225R - Large Image
 
CHP42N225R - Video
Attachments
 
 
CHP42N225R - Specification Sheet
Brochures
 
 
CHP42N225R - Brochure
Other Links
 
 
CHP42N225R - Other
 
CHP42N225R - Other
 
CHP42N225R - Other
 
CHP42N225R - Other
 
CHP42N225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
225
Dimensions and Weight
Width
14.31
Depth
37
Height
5.19
Size
X7
Descriptions
Description
CH PON LOADCNTR 225A CONVERTIBLE 42 SPACE N3R
Product Type
CH Pon LC, 225A, Conv, 42SP, N3R
extra long description
ETN CHP42N225R CH PON LC, 225A, CON
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH plug-on neutral loadcenter, 225A, convertible, 42 spaces, NEMA 3R
Special Features
Cover included
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Manufacturers Part Number
CHP42N225R
Brand
Eaton
GTIN
00786689058746
UPC
786689058746
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat