CHP60E225X9 - CH Pon Loadcntr 225A Convertible Lugs Inst 60 Spac

Eaton

  • $798.35 (Each)
  • $798.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP60E225X9
Manufacturer
Eaton
Manufacturer's Part Number
CHP60E225X9
Description
CH Pon Loadcntr 225A Convertible Lugs Inst 60 Spac
Eaton CH Pon 3/4-Ineaton CH Loadcenter, 225A, Convertible, Lugs Inst, 60 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786679189696 / 00786679189696
Weight per unit
25.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$798.35 (Each)
Resources
Attachments
 
 
CHP60E225X9 - Specification Sheet
Images
 
 
CHP60E225X9 - Large Image
 
CHP60E225X9 - Large Image
 
CHP60E225X9 - Large Image
 
CHP60E225X9 - Small Image
 
CHP60E225X9 - Video
Brochures
 
 
CHP60E225X9 - Brochure
Other Links
 
 
CHP60E225X9 - Other
 
CHP60E225X9 - Other
 
CHP60E225X9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metallic
Descriptions
Description
CH PON LOADCNTR 225A CONVERTIBLE LUGS INST 60 SPAC
Product Type
CH Pon LC, 225A, Conv, Lugs Inst, 60SP
extra long description
ETN CHP60E225X9 CH PON LC, 225A, CO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH PON 3/4-inEaton CH loadcenter, 225A, convertible, lugs inst, 60 spaces
Additional Information
media
Yes
dimensions
45.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
CHP60E225X9
Brand
Eaton
GTIN
00786679189696
UPC
786679189696
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
25.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat