CHR9N9NSU - Pop Ringless 2 5-20R2GFI Receptacles BTM Feed

Eaton

  • $1853.36 (Each)
  • $1,853.36 (Each)

In-Stock: 4 available locally (Rogers, AR) ( change location)
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
CHR9N9NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR9N9NSU
Description
Pop Ringless 2 5-20R2GFI Receptacles BTM Feed
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: None, Circuits: 4, Weather and Tamper Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: None, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404219 / 00786685404219
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,853.36 (Each)
Stock Availability
Rogers
4 (Check another store)
Springdale
0
All Stores
140
Resources
Attachments
 
 
CHR9N9NSU - Specification Sheet
Other Links
 
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
 
CHR9N9NSU - Other
Brochures
 
 
CHR9N9NSU - Brochure
Images
 
 
CHR9N9NSU - Small Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
 
CHR9N9NSU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
7
Length
30.5
Width
10
Descriptions
Description
POP RINGLESS 2 5-20R2GFI RECEPTACLES BTM FEED
Extra Long Description
ETN CHR9N9NSU POP, RINGLESS, (2) 5-
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Circuits: 4, Weather and tamper resist center and left receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 5-20R2GFI WR TR, Right: None, Ringless
Product Type
Pop, Ringless, (2) 5-20R2GFI, BTM Feed
Special Features
Water and tamper resistant left/center receptacle
Additional Information
Mounting Type
Surface
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHR9N9NSU
GTIN
00786685404219
UPC
786685404219
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHR9N9NSU.
Jump To:

Similar Items

Similar items are close alternatives to CHR9N9NSU, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat