CHSPCABLE - Indoor Installation Protects 2 Quad Shield Cables

Eaton

  • $102.73 (Each)
  • $102.73 (Each)

In-Stock: 2 available locally (Bentonville, AR) ( change location)
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
CHSPCABLE
Manufacturer
Eaton
Manufacturer's Part Number
CHSPCABLE
Description
Indoor Installation Protects 2 Quad Shield Cables
Eaton Surge Protection, Type 2 Quick Connect Design, 10 Kaic, Add Additional Telephone and Ac Protection Modules, Protects Two Quad Shield Cables, Bi-Directional
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436906 / 00786685436906
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.73 (Each)
Stock Availability
Bentonville
2 (Check another store)
Springdale
8
All Stores
17
Resources
Images
 
 
CHSPCABLE - Small Image
 
CHSPCABLE - Large Image
Brochures
 
 
CHSPCABLE - Brochure
Attachments
 
 
CHSPCABLE - Specification Sheet
Other Links
 
 
CHSPCABLE - Other
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
INDOOR INSTALLATION PROTECTS 2 QUAD SHIELD CABLES
Extra Long Description
EWD CHSPCABLE INDOOR PROTECT 2 QUAD
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Eaton surge protection, Type 2 Quick Connect design, 10 kAIC, Add additional Telephone and AC protection modules, protects two quad shield cables, bi-directional
Product Type
Indoor Protect 2 Quad Shield Cable
Special Features
Add additional Telephone and AC protection modules, protects two quad shield cables, bi-directional
Additional Information
Dimensions
6.0000 IN X 5.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHSPCABLE
GTIN
00786685436906
UPC
786685436906
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Accessory
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
UL 6500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cabot
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat