CHSPT23PACK - 3PK Contains: CHSPT2ULTRA; Chspcable; Chsptele

Eaton

  • $210.75 (Each)
  • $210.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CHSPT23PACK
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT23PACK
Description
3PK Contains: CHSPT2ULTRA; Chspcable; Chsptele
00786685436890|0786685|786685436890|78668543689|43689|CHSPT23PACK|Eaton Type CH Circuit Breaker Surge Protective Device|Cutler Hammer CHSPT23PACK|Cutler-Hammer, Inc CHSPT23PACK|Eatin CHSPT23PACK|Eaton / Cutler Hammer CHSPT23PACK|Eaton CHSPT23PACK|Eaton Electrical CHSPT23PACK|Eatton CHSPT23PACK|Eeton Chspt23pack
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436890 / 00786685436890
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.75 (Each)
Resources
Attachments
 
 
CHSPT23PACK - Specification Sheet
Images
 
 
CHSPT23PACK - Large Image
 
CHSPT23PACK - Large Image
 
CHSPT23PACK - Large Image
 
CHSPT23PACK - Small Image
 
CHSPT23PACK - Large Image
 
CHSPT23PACK - Large Image
Brochures
 
 
CHSPT23PACK - Brochure
 
CHSPT23PACK - Brochure
Other Links
 
 
CHSPT23PACK - Other
 
CHSPT23PACK - Other
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
200V
Descriptions
Description
3PK CONTAINS: CHSPT2ULTRA; CHSPCABLE; CHSPTELE
Product Type
Eaton Type CH Circuit Breaker Surge Protective Device
Features
Eaton offers a complete line of UL1449 4th Edition Listed surge protection products providing protection for all of your sensitive electronics and appliances in residential and light commercial applications.
extra long description
ETN CHSPT23PACK Eaton Type CH circu
Long Description
00786685436890|0786685|786685436890|78668543689|43689|CHSPT23PACK|Eaton Type CH circuit breaker surge protective device|CUTLER HAMMER CHSPT23PACK|CUTLER-HAMMER, INC CHSPT23PACK|Eatin CHSPT23PACK|Eaton / Cutler Hammer CHSPT23PACK|Eaton CHSPT23PACK|EATON ELECTRICAL CHSPT23PACK|Eatton CHSPT23PACK|Eeton CHSPT23PACK
Special Features
Three pack
Additional Information
dimensions
5.5000 IN X 2.5000 IN X 6.5000 IN
Manufacturer Information
Manufacturers Part Number
CHSPT23PACK
Brand
(1) 1/4-turn ball valve with 3/4-inch hose bib, (1) 20A GFI duplex, 1 phone jack, 1 cable jack
GTIN
00786685436890
UPC
786685436890
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Circuit breaker surge protective device
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
standard
UL 1449
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CHSPT23PACK.
Jump To:

Accessories

These accessories can make CHSPT23PACK more useful, versatile, or visually appealing.

Eaton Surge Protection, Type 2 Raintight Enclosure, Top or Bottom Feed, Chsptele...
  • Our Part #: CHSP3RTELCABLE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHSP3RTELCABLE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.92) ·
CHSP3RTELCABLE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$310.92

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement CHSPT23PACK, providing enhanced or expanded functionality.

Eaton Surge Protection, Type 2 Raintight Enclosure, Top or Bottom Feed, Chsptele...
  • Our Part #: CHSP3RTELCABLE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHSP3RTELCABLE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.92) ·
CHSP3RTELCABLE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$310.92

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?