CHSUR32N225K - CH Surge Loadcntr 32 CCT 225A Convertible

Eaton

  • $919.51 (Each)
  • $919.51 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSUR32N225K
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR32N225K
Description
CH Surge Loadcntr 32 CCT 225A Convertible
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 32 Circuits, CHSUR8KF, Chsur8ks
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200115 / 00782116200115
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$919.51 (Each)
Resources
Images
 
 
CHSUR32N225K - Small Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Large Image
 
CHSUR32N225K - Video
Attachments
 
 
CHSUR32N225K - Specification Sheet
Brochures
 
 
CHSUR32N225K - Brochure
Other Links
 
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
 
CHSUR32N225K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.31
Height
3.88
Depth
37
Descriptions
Description
CH SURGE LOADCNTR 32 CCT 225A CONVERTIBLE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
CH Surge LC, 32 CCT, 225A, Convertible
extra long description
ETN CHSUR32N225K CH Surge LC, 32 cc
Long Description
Eaton CH surge loadcenter,Factory integrated surge,Surge installed loadcenters- convertible,225 A,CH,32 Circuits,Chsur8kf, chsur8ks
Special Features
Factory integrated surge
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR32N225K
GTIN
00782116200115
UPC
782116200115
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed file E8741
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat