CHSUR42N225L - CH Surge Loadcntr 42 CCT 225A Convertible

Eaton

  • $1034.34 (Each)
  • $1,034.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSUR42N225L
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR42N225L
Description
CH Surge Loadcntr 42 CCT 225A Convertible
Etn CHSUR42N225L CH Surge LC, 42 CC
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116320004 / 00782116320004
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,034.34 (Each)
Resources
Images
 
 
CHSUR42N225L - Small Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Large Image
 
CHSUR42N225L - Video
Attachments
 
 
CHSUR42N225L - Specification Sheet
Other Links
 
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
 
CHSUR42N225L - Other
Brochures
 
 
CHSUR42N225L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Descriptions
Description
CH SURGE LOADCNTR 42 CCT 225A CONVERTIBLE
Long Description
ETN CHSUR42N225L CH Surge LC, 42 cc
Special Features
Factory integrated surge
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
CH Surge LC, 42 CCT, 225A, Convertible
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR42N225L
GTIN
00782116320004
UPC
782116320004
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed file E8741
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat