DS125H2 - 1-1/4" DS___H2 Style Hub

Eaton

  • $96.14 (Each)
  • $96.14 (Each)

  • $961.40 (Per 10)
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
DS125H2
Manufacturer
Eaton
Manufacturer's Part Number
DS125H2
Description
1-1/4" DS___H2 Style Hub
Plate Hub, 2 In Overall Height, Surface Mount, 1 Phase, 4.25 In Overall Width, 4.25 In Overall Length, 5 Jaws, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114987865 / 00782114987865
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.14 (Each)
Standard Packaging
$961.40 (Per 10)
Resources
Images
 
 
DS125H2 - Small Image
 
DS125H2 - Large Image
 
DS125H2 - Large Image
 
DS125H2 - Large Image
 
DS125H2 - Video
Specifications Sheets
 
 
DS125H2 - Specification Sheet
Attachments
 
 
DS125H2 - Specification Sheet
Brochures
 
 
DS125H2 - Brochure
Other Links
 
 
DS125H2 - Other
 
DS125H2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Overall Length
4.25 in
Size
3/4 in
Descriptions
Product Type
Plate Hub
Long Description
Plate Hub, 2 in Overall Height, Surface Mount, 1 Phase, 4.25 in Overall Width, 4.25 in Overall Length, 5 Jaws, 0.4 lb/EA
Short Description
1 1/4" Plate Hub, 2 in (H), Surface Mount, 4.25in (L), Rainproof
extra long description
ETN DS125H2 1-1/4" DS___H2 Style Hu
Description
1-1/4" DS___H2 STYLE HUB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
DS hub
Additional Information
Number of Jaws
5
Standards Met
UL Specication 414 (socket);UL File Number E52977;AEIC-EEI-NEMA Standards (MSJ-7);UBC and CBC Title 24 UL Specication 67 (panel)
accessory type
Plate Hub
Overall Height
2 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
4.25 in
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
4.2500 IN X 4.2500 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS125H2
GTIN
00782114987865
UPC
782114987865
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat