DS200EK1 - Safety SWTCH Access/Elec Interlock 30-800A 1NO-1NC

Eaton

  • $279.94 (Each)
  • $279.94 (Each)

In-Stock: 8 available locally (Alexandria, LA) ( change location)
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
DS200EK1
Manufacturer
Eaton
Manufacturer's Part Number
DS200EK1
Description
Safety SWTCH Access/Elec Interlock 30-800A 1NO-1NC
Auxiliary Contact Kit, 5 In Overall Length, 4 In Overall Width, 2 In Overall Height, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782113208121 / 00782113208121
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.94 (Each)
Stock Availability
Alexandria
8 (Check another store)
All Stores
209
Resources
Attachments
 
 
DS200EK1 - Specification Sheet
Images
 
 
DS200EK1 - Small Image
 
DS200EK1 - Large Image
 
DS200EK1 - Large Image
Specifications Sheets
 
 
DS200EK1 - Specification Sheet
Other Links
 
 
DS200EK1 - Other
Brochures
 
 
DS200EK1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30-800A
Voltage Rating
600 V
Dimensions and Weight
Depth
4
Height
2
Overall Length
5 in
Width
4
Descriptions
Description
SAFETY SWTCH ACCESS/ELEC INTERLOCK 30-800A 1NO-1NC
Extra Long Description
ETN DS200EK1 ACCESS/Elec Interlock
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Long Description
Auxiliary Contact Kit, 5 in Overall Length, 4 in Overall Width, 2 in Overall Height, 0.4 lb
Product Type
Auxiliary Contact Kit
Short Description
Auxiliary Contact Kit, For All Switches (Except 30-100A;General Duty), 5 in L
Special Features
Used with All Switches (except 30-100A, General Duty)
Additional Information
Accessory Type
Auxiliary Contact Kit
For Use With
All Switches (Except 30-100A;General Duty)
Made In USA
yes
Overall Height
2 in
Overall Width
4 in
Package Quantity
1 ct
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS200EK1
GTIN
00782113208121
UPC
782113208121
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
0.4 lb
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DS200EK1.
Jump To:

Cross Referenced

These items are similar to DS200EK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DS200EK1 Eaton 00782113208121
1H702 WW GRAINGER n/a
9999R26 Schneider Electric 00785901727736

* All prices subject to change.

Begin Live Chat