DT362UGK - 60A/3P HD Non-Fusible Double Throw Switch 600V Nem

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT362UGK
Manufacturer
Eaton
Manufacturer's Part Number
DT362UGK
Description
60A/3P HD Non-Fusible Double Throw Switch 600V Nem
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 60 A, Nema 1, Painted Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782113426389 / 00782113426389
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DT362UGK - Small Image
 
DT362UGK - Large Image
 
DT362UGK - Large Image
 
DT362UGK - Large Image
 
DT362UGK - Large Image
 
DT362UGK - Video
Attachments
 
 
DT362UGK - Specification Sheet
Brochures
 
 
DT362UGK - Brochure
Tech Bulletins
 
 
DT362UGK - Tech Bulletin
Other Links
 
 
DT362UGK - Other
 
DT362UGK - Other
 
DT362UGK - Other
 
DT362UGK - Other
 
DT362UGK - Other
 
DT362UGK - Other
 
DT362UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 VAC, 250 VDC
Material
Painted Steel
Dimensions and Weight
Depth
11.19
Width
11.95
Height
25.02
Descriptions
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Description
60A/3P HD NON-FUSIBLE DOUBLE THROW SWITCH 600V NEM
Product Type
60A/3P HD NF DT SW 600V N1
extra long description
ETN DT362UGK 60A/3P HD NF DT Sw 600
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 60 A, NEMA 1, Painted steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DT362UGK
GTIN
00782113426389
UPC
782113426389
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw non-fused safety switch
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat