Add More Items
View All Quick Selects
Below you can add an image for 'Safety Switches - Double Throw Safety Switches' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety Switch, 200 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 15 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 80 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,547.45
Each
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 200 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
$8,269.44
Safety Switch, 100 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 20 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 32 LB
$1,394.65
Single Phase 120/240 Volts Ac
Nacogdoches Availability: Out Of Stock
$924.12
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Three-Pole, Three-Wire, 600 Vac, 250 VDC
$4,538.65
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 200A Standard Ats 120/240V 1-PH N3R Non-Se
$2,187.29
Automatic Transfer Switch, 200 A, 120 to 240 V, 2 Poles, 1 Phase, Safety Fuse, #4 Awg to 300 Kcmil Wire Size, 5.32 In Overall Length, 14.46 In: (367.3) MM Overall Width, 29.33 In (745.0) MM Overall Height, 47.3 LB/Ea
$1,843.49
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 100A Standard Ats 120/240V 1-PH N3R Non-Se
Total Availability: Out of Stock
$794.98
20
Popularity
Default