GS1202B20UL - MDW HD Xfer SW 200/200A 2P 120/240V Ste

Midwest

  • $924.12 (Each)
  • $924.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GS1202B20UL
Manufacturer
Midwest
Manufacturer's Part Number
GS1202B20UL
Description
MDW HD Xfer SW 200/200A 2P 120/240V Ste
Single Phase 120/240 Volts Ac
Slang Terms

Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet
Classification
Transfer Switches
UNSPSC
N/A
UPC/GTIN
784567203394 / 00784567203394
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$924.12 (Each)
Resources
Images
 
 
GS1202B20UL - Small Image
 
GS1202B20UL - Large Image
Attachments
 
 
GS1202B20UL - Specification Sheet
Brochures
 
 
GS1202B20UL - Brochure
Other Links
 
 
GS1202B20UL - Other
 
GS1202B20UL - Other
 
GS1202B20UL - Other
Features
Poles
2
Voltage Rating
240
amperage rating
Main And Standby: 200 AMP
Material
Zinc Coated Steel
Descriptions
Product Type
MW HD Xfer SW 200/200A 2P 120/240V
extra long description
MIDWEST GS1202B20UL MW HD XFER SW 2
Description
MDW HD XFER SW 200/200A 2P 120/240V STE
Long Description
Single Phase 120/240 Volts AC
Special Features
Heavy duty manual transfer switch provides reliable, trouble-free transfer of power from the normal utility supplied source, to a stand-by generator The double throw mechanism helps prevent dangerous backfeeding of generator power into the utility system Designed to be fully operational and switchable at full rated capacity Quick-make, quick-break switch mechanism All-in-one construction for factory assured terminations Bus bars used to interconnect main and standby switches Knife blade switch contacts pro
Additional Information
action
DPDT
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
GS1202B20UL
GTIN
00784567203394
UPC
784567203394
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Unmetered Transfer Switch
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
For Poultry Farms, Dairy Farms, Ventilation In Animal Confinement Buildings, Crop Drying And Anywhere An Extended Loss Of Normal Power Service Would Result In Severe Loss, Damage Or Inconvenience
standard
UL/cUL Listed
You must have an account to view stock levels

* All prices subject to change.

false