EGSX100A - 100A Standard Ats 120/240V 1-PH N3R Non-Se

Eaton

  • $764.40 (Each)
  • $764.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGSX100A
Manufacturer
Eaton
Manufacturer's Part Number
EGSX100A
Description
100A Standard Ats 120/240V 1-PH N3R Non-Se
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 100A Standard Ats 120/240V 1-PH N3R Non-Se
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Fusible Double Throw Safety SW Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685554532 / 00786685554532
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$764.40 (Each)
Resources
Attachments
 
 
EGSX100A - Specification Sheet
Images
 
 
EGSX100A - Large Image
 
EGSX100A - Large Image
 
EGSX100A - Large Image
 
EGSX100A - Large Image
Tech Bulletins
 
 
EGSX100A - Tech Bulletin
Other Links
 
 
EGSX100A - Other
 
EGSX100A - Other
 
EGSX100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.4600
Height
16.8700
Depth
5.3200
Descriptions
Product Type
100A STND Ats 120/240V 1PH N3R Non-Se
extra long description
ETN EGSX100A 100A STND ATS 120/240V
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Long Description
Eaton EGSX Non-SE residential automatic transfer switch, 100A STANDARD ATS 120/240V 1-PH N3R NON-SE
Special Features
Service entrance
Description
100A STANDARD ATS 120/240V 1-PH N3R NON-SE
Manufacturer Information
Manufacturers Part Number
EGSX100A
Brand
Eaton
GTIN
00786685554532
UPC
786685554532
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat