EGSX100NSEA - 100A Standard Ats 120/240V 1-PH N3R Service Entran

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGSX100NSEA
Manufacturer
Eaton
Manufacturer's Part Number
EGSX100NSEA
Description
100A Standard Ats 120/240V 1-PH N3R Service Entran
100A Standard Ats 120/240V 1-PH N3R Service Entrance
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Fusible Double Throw Safety SW Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685554549 / 00786685554549
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EGSX100NSEA - Small Image
 
EGSX100NSEA - Large Image
 
EGSX100NSEA - Large Image
 
EGSX100NSEA - Large Image
 
EGSX100NSEA - Large Image
Attachments
 
 
EGSX100NSEA - Specification Sheet
Other Links
 
 
EGSX100NSEA - Other
 
EGSX100NSEA - Other
 
EGSX100NSEA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
16.0000
Depth
18.5000
Height
7.5000
Descriptions
Product Type
100A STND Ats 120/240V 1PH N3R Serv Ent
extra long description
ETN EGSX100NSEA 100A STND ATS 120/2
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Description
100A STANDARD ATS 120/240V 1-PH N3R SERVICE ENTRAN
Special Features
Service entrance
Long Description
100A STANDARD ATS 120/240V 1-PH N3R SERVICE ENTRANCE
Manufacturer Information
Manufacturers Part Number
EGSX100NSEA
Brand
Eaton
GTIN
00786685554549
UPC
786685554549
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat