EGSX200NSEA - 200A Standard Ats 120/240V 1-PH N3R Service Entran

Eaton

  • $1843.49 (Each)
  • $1,843.49 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGSX200NSEA
Manufacturer
Eaton
Manufacturer's Part Number
EGSX200NSEA
Description
200A Standard Ats 120/240V 1-PH N3R Service Entran
Automatic Transfer Switch, 200 A, 120 to 240 V, 2 Poles, 1 Phase, Safety Fuse, #4 Awg to 300 Kcmil Wire Size, 5.32 In Overall Length, 14.46 In: (367.3) MM Overall Width, 29.33 In (745.0) MM Overall Height, 47.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Fusible Double Throw Safety SW Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685554587 / 00786685554587
Weight per unit
47.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,843.49 (Each)
Resources
Images
 
 
EGSX200NSEA - Small Image
 
EGSX200NSEA - Large Image
 
EGSX200NSEA - Large Image
 
EGSX200NSEA - Large Image
 
EGSX200NSEA - Large Image
 
EGSX200NSEA - Large Image
Specifications Sheets
 
 
EGSX200NSEA - Specification Sheet
Other Links
 
 
EGSX200NSEA - Other
 
EGSX200NSEA - Other
 
EGSX200NSEA - Other
Attachments
 
 
EGSX200NSEA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120 to 240 v
Number of Phases
1
Wire Size
#4 AWG to 300 kcmil
Dimensions and Weight
Overall Length
5.32 in;(135.1) mm
Width
16.0000
Depth
30.5000
Height
7.5000
Descriptions
Product Type
SWTCH
Automatic Transfer Switch
Long Description
Automatic Transfer Switch, 200 A, 120 to 240 v, 2 Poles, 1 Phase, Safety Fuse, #4 AWG to 300 kcmil Wire Size, 5.32 in Overall Length, 14.46 in: (367.3) mm Overall Width, 29.33 in (745.0) mm Overall Height, 47.3 lb/EA
Short Description
Automatic Transfer Switch, 200 A, 120 to 240 V, 2 Pole
extra long description
ETN EGSX200NSEA 200A STND ATS 120/2
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Special Features
Service entrance
Description
200A STANDARD ATS 120/240V 1-PH N3R SERVICE ENTRAN
Additional Information
Fuse Type
Safety fuse
Enclosure Type
Nema 3R
Overall Width
14.46 in: (367.3) mm
Overall Height
29.33 in (745.0) mm
includes
EGENFASCIA
Standards Met
Contact Manufacturer
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EGSX200NSEA
Brand
Eaton Corp
GTIN
00786685554587
UPC
786685554587
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight
47.3 lb/EA
Weight per each
47.28
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat